Legend Plate, 30mm, Black Field, Silver, PULL TO START - PUSH TO STOP

Item #: 15530

Cat #: 9001KN379

UPC: 78590104240

Sign In or Register to view pricing and more.
Legend Plate, 30 mm, Aluminum, Black Field, Silver Text, PULL TO START - PUSH TO STOP

Overview

Legend Plate, 30 mm, Aluminum, Black Field, Silver Text, PULL TO START - PUSH TO STOP
Also known as: 78590104240, 9001KN379

Specifications

Mounting: Panel
Color: Black/Silver
Type: Legend Plate, PULL TO START - PUSH TO STOP
Size: 30 mm
Material: Aluminum
Standards: California Proposition 65
Mounting: Panel
Type: Legend Plate, PULL TO START - PUSH TO STOP
Material: Aluminum
Color: Black/Silver
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)