Fluorescent Lamp, T8, 40W, 4100K

Item #: 155286

Cat #: F40T8/TL841-ALTO-25PK

UPC: 046677368470

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, 40W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 3725, CRI: 82, Color Temp: 4100K. Length: 60 in. *Philips Part # 36847-2* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, 40W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 3725, CRI: 82, Color Temp: 4100K. Length: 60 in. *Philips Part # 36847-2* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment.
Also known as: 046677368470, F40T8/TL841-ALTO-25PK

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 3725
Color Rendering Index (CRI): 82
Length: 5 ft, 60 in
Wattage: 40
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 40
Base: Medium Bi-Pin (G13)
Lumens: 3725
Length: 5 ft, 60 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)