Sign In or Register to view pricing and more.
Made in USA
Surecrimp Copper Compression Lug, Conductor Size 4, 2 Holes, 3/8in Bolt Size, 3/4in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Overview
Surecrimp Copper Compression Lug, Conductor Size 4, 2 Holes, 3/8in Bolt Size, 3/4in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669631135, CSWD-4-38-34
Specifications
Material: | Copper |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 4 |
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4 |
Mounting: | 2-Hole |
Stud Size: | 3/8 in |
Customer Reviews
No reviews for this product
(0)