Panel Board, Interior, MLO, 400A, 45" Space, 48"H x 26.5" W x 8.7" D

Item #: 1552316

Cat #: HCJ23734

UPC: 785901236733

Sign In or Register to view pricing and more.
Panel Board, Interior, Main Lug Only, 3-Phase, 400 Amp, 45 Inch Space, 48 inch Height x 26.5 Inch Width x 8.7 Inch Depth

Overview

Panel Board, Interior, Main Lug Only, 3-Phase, 400 Amp, 45 Inch Space, 48 inch Height x 26.5 Inch Width x 8.7 Inch Depth
Also known as: 785901236733, HCJ23734

Specifications

Mounting: Can
Phase: 3
Amps: 400
Height: 48 in
Type: Main Lug
Volts AC: 600
Family / Style: HCJ
Width: 26.500 in
Depth: 8.700 in
Mounting: Can
Amps: 400
Type: Main Lug
Family / Style: HCJ
Depth: 8.700 in
Phase: 3
Height: 48 in
Volts AC: 600
Width: 26.500 in

Customer Reviews

No reviews for this product
(0)