![12 AWG XHHW Stranded Copper, Brown, 500' Coil 12 AWG XHHW Stranded Copper, Brown, 500' Coil](https://rexel-cdn.com/products/image.jpg?i=C2310E49-F8F9-42DF-A187-62FA2EEC2212&f=420)
12 AWG XHHW Stranded Copper, Brown, 500' Coil
Item #: 155230
Cat #: XHHW12STR7BRN500CL
UPC: 980100239503
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG, XHHW-2, Stranded Copper, 600V, Brown, 500 Foot Coil
Overview
12 AWG, XHHW-2, Stranded Copper, 600V, Brown, 500 Foot Coil
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100239503, XHHW12STR7BRN500CL
Specifications
Color: | Brown |
Length: | 500 ft |
Gauge: | 12 |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Coil |
Color: | Brown |
Gauge: | 12 |
Volts AC: | 600 |
Jacket: | XLPE |
Package Type: | Coil |
Length: | 500 ft |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)