Relay, Feeder Protection, 5A, Drawout, 48-125V AC/DC, Modbus RTU

Item #: 1552285

Cat #: FP5200-01

UPC: 782116907496

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Feeder Protection, 5 Amp, Drawout, 48 - 125 Volt AC/DC, Modbus RTU

Overview

Relay, Feeder Protection, 5 Amp, Drawout, 48 - 125 Volt AC/DC, Modbus RTU
Also known as: 782116907496, FP5200-01

Specifications

Mounting: Panel
Amps: 5
Type: Relay, Feeder Protection, Modbus RTU
Volts AC Range: 48 - 125
Volts DC Range: 48 - 125
Mounting: Panel
Type: Relay, Feeder Protection, Modbus RTU
Volts DC Range: 48 - 125
Amps: 5
Volts AC Range: 48 - 125

Customer Reviews

No reviews for this product
(0)