LED Die Cast SlimPak, 40W

Item #: 1552150

Cat #: WSPLD40LEDEB

UPC: 765364927393

Sign In or Register to view pricing and more.
Documents & Guides
LED Die Cast SlimPak with Emergency Battery Back Up, 40 Watt, 120-277V, 4703 Lumens, 73 CRI, Color Temperature: 4500K

Overview

LED Die Cast SlimPak with Emergency Battery Back Up, 40 Watt, 120-277V, 4703 Lumens, 73 CRI, Color Temperature: 4500K
Designed for commercial and industrial applications, providing cooler operating temperatures, brighter light and longer LED life. Apertures for field or factory installed photocontrol. Hinged at bottom to prevent leakage.
Also known as: 765364927393, WSPLD40LEDEB

Specifications

Type: Wallpack
Wattage: 40
Color Temperature: 4500 (Cool White)
Light Technology: LED
Type: Wallpack
Color Temperature: 4500 (Cool White)
Wattage: 40
Light Technology: LED

Customer Reviews

No reviews for this product
(0)