15A Vive Wireless Receptacle, Black

Item #: 1552112

Cat #: CAR2S-15-STR-BL

UPC: 784276221900

Sign In or Register to view pricing and more.
Vive Wireless Receptacle, 15A Duplex, In Black

Overview

Vive Wireless Receptacle, 15A Duplex, In Black
The Wireless Receptacle is a radio-frequency (RF) receptacle switching solution that is capable of controlling 15 A or 20 A split or duplex style receptacles when paired with Pico wireless controls and Radio Powr Savr occupancy/vacancy sensors. Communication with RF input devices, such as Pico wireless controls and/or Radio Powr Savr occupancy / vacancy sensors, is accomplished using Lutron Clear Connect RF Technology. These products are compatible with the Vive wireless hub which enables a simple setup process using a standard web browser on any Wi-Fi enabled phone, tablet, or computer. The hub enables control and monitoring of all Vive devices. The Vive wireless hub can be added at any time.
Also known as: 784276221900, CAR2S-15-STR-BL

Specifications

Volts AC: 120
Mounting: Box
Color: Black
Amps: 15
Wattage: 1000
Family / Style: Vive
Volts AC: 120
Color: Black
Wattage: 1000
Mounting: Box
Amps: 15
Family / Style: Vive

Customer Reviews

No reviews for this product
(0)