Safety Switch, Heavy Duty, Non-Fusible, 400A, 3W, 3P, 350HP, 600VAC/DC, Type 3R

Item #: 155194

Cat #: HU365R

UPC: 78590145048

Safety Switch, Disconnect, Heavy Duty, Non-Fusible, 400 Amp, 3-Wire, 3-Pole, 350 Horse Power, 600 Volt AC/DC, NEMA Type 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Safety Switch, Disconnect, Heavy Duty, Non-Fusible, 400 Amp, 3-Wire, 3-Pole, 350 Horse Power, 600 Volt AC/DC, NEMA Type 3R
The Square D™ by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock and a color-coded indicator handle. This Single Throw Safety Switch has a rated current of 400A and is UL listed with a NEMA 1 rating of protection. This 3-pole switch has operational voltage ratings of 600VAC/DC. The enclosure is made of steel and has no neutral installed. This non-fusible disconnect has a short circuit current rating of 200kA. This safety switch is surface mounted. This switch comes with an 18 months warranty.
Also known as: 78590145048, HU365R

Specifications

Poles: 3
Amps: 400
Volts DC: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts DC: 600
Volts AC: 600
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)