Drive, AC, 380-480VAC 3-Phase, 2.1A, 1HP Normal Duty & Heavy Duty

Item #: 155193

Cat #: 20G11ND2P1AA0NNNNN

UPC: 884951215023

Sign In or Register to view pricing and more.
Drive, PowerFlex 755, 380 - 480 Volt AC, 3-Phase, 2.1 Amp, 1 Horse Power, Normal Duty and Heavy Duty, Open Type

Overview

Drive, PowerFlex 755, 380 - 480 Volt AC, 3-Phase, 2.1 Amp, 1 Horse Power, Normal Duty and Heavy Duty, Open Type
Easy to use, flexible, and high-performance, Allen-Bradley® PowerFlex® 755 AC drives are well-suited for a wide variety of motor control applications. And you can place these drives on the same networks as your Kinetix® drives. Catalog item 20G11ND2P1AA0NNNNN from Rockwell Automation® is a PowerFlex 755 AC packaged drive. Allen-Bradley, Kinetix, and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 884951215023, 20G11ND2P1AA0NNNNN

Specifications

Horsepower: 1
Phase: 3
Type: General Purpose, Drive
Amps: 2.100
Horsepower: 1
Type: General Purpose, Drive
Phase: 3
Amps: 2.100

Customer Reviews

No reviews for this product
(0)