This product has been discontinued.
LED Recessed Downlight, 12 Watt, 900 Lumen, 5000K, 120-277V
Item #: 1551872
Cat #: LEDRT5/6R3A900UD950
UPC: 046135607745
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Downlight, 12 Watt, 900 Lumen, 5000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 5/6†Compatible Can, 2 Per Case
Overview
LED Recessed Downlight, 12 Watt, 900 Lumen, 5000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 5/6†Compatible Can, 2 Per Case
Also known as: 046135607745, LEDRT5/6R3A900UD950
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 12 |
Color Rendering Index (CRI): | 90 |
Lumens: | 900 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 90 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 12 |
Lumens: | 900 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)