MC-STL-PCS 12/2 YEL/GRY 16/2 PUR/GRY 250FT

Item #: 1551851

Cat #: MCSTLPCS122SOLYELGRYWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MC-STL-PCS 12/2 YEL/GRY 16/2 PUR/GRY 250FT

Overview

MC-STL-PCS 12/2 YEL/GRY 16/2 PUR/GRY 250FT
Also known as: MCSTLPCS122SOLYELGRYWG250CL

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Color: Yellow/Gray/Purple/Gray
Package Type: Coil
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Package Type: Coil
Conductors: 2
Gauge: 12
Volts AC: 600
Color: Yellow/Gray/Purple/Gray

Customer Reviews

No reviews for this product
(0)