MULTI9 C60SP 2P B 63A MCB

Item #: 1551838

Cat #: M9F21263

UPC: 785901738459

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 2P B 63A MCB
Also known as: 785901738459, M9F21263

Specifications

Amps: 63
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 5 kA
Amps: 63
Volts AC: 277, 480Y
Type: Trip Curve B
Poles: 2
Mounting: DIN Rail
Interrupt Rating AC: 5 kA

Customer Reviews

No reviews for this product
(0)