ProLine Industrial Enclosure, N12, 87x31.5x24

Item #: 155166

Cat #: PP2286

UPC: 783510142315

Sign In or Register to view pricing and more.
Documents & Guides
ProLine Industrial Enclosure, NEMA Type 12, Material: Steel, Dimensions: 86.61" x 31.5" x 23.62"

Overview

ProLine Industrial Enclosure, NEMA Type 12, Material: Steel, Dimensions: 86.61" x 31.5" x 23.62"
ProLine Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid rear cover, a full mounting subpanel, a gland plate, and four lifting eyes. Side covers are ordered separately to accommodate joining/baying applications.
Also known as: 783510142315, PP2286

Specifications

Material: Steel
Height: 86.610 in
Width: 31.500 in
IP/NEMA Rating: NEMA 12
Depth: 23.620 in
Material: Steel
Width: 31.500 in
Depth: 23.620 in
Height: 86.610 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)