Service Entrance Cable, SER, 4/3, Copper, 500'
Item #: 155152
Cat #: SER44461000RL
UPC: 980100271114
Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Cable, Type SER, Copper, 4-4-4 AWG, 6 AWG Bare Ground, 1000 Foot Reel
Overview
Service Entrance Cable, Type SER, Copper, 4-4-4 AWG, 6 AWG Bare Ground, 1000 Foot Reel
Also known as: 980100271114, SER44461000RL
Specifications
Gauge: | 4 |
Conductors: | 3 |
Length: | 1000 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Gray |
Gauge: | 4 |
Length: | 1000 ft |
Material: | Copper |
Conductors: | 3 |
Jacket: | PVC |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)