LEV M1223-WL LEV-LOK 3W SW TAMPER

Item #: 1551403

Cat #: M1223-WL

UPC: 078477495223

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 3 Way Tamper-Resistant Key Switch, Extra Heavy Duty Specification Grade, Self Grounding, Lev-Lok Modular – White

Overview

20 Amp, 120/277 Volt, 3 Way Tamper-Resistant Key Switch, Extra Heavy Duty Specification Grade, Self Grounding, Lev-Lok Modular – White
Also known as: 078477495223, M1223-WL

Specifications

Volts AC: 120, 277
Type: Key Switch, Tamper-Resistant
Amps: 20
Color: White
Volts AC: 120, 277
Amps: 20
Type: Key Switch, Tamper-Resistant
Color: White

Customer Reviews

No reviews for this product
(0)