LED Downlight, 23 Watt, 2000 Lumen, 5000K, 120-277V, 8"

Item #: 1551375
Cat #: LEDRT8R3A2000UD950
UPC: 046135607820
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Downlight, 23 Watt, 2000 Lumen, 5000K, 90 CRI, 120-277 Volt, 8 Inch Diameter, Dimmable, 4 Per Case

Overview

LED Recessed Downlight, 23 Watt, 2000 Lumen, 5000K, 90 CRI, 120-277 Volt, 8 Inch Diameter, Dimmable, 4 Per Case
Also known as: 046135607820, LEDRT8R3A2000UD950

Specifications

Wattage: 23
Lumens: 2000
Diameter: 8 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 23
Diameter: 8 in
Dimmable: Yes
Lumens: 2000
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)