Transformer, Export Model, 10KVA, 440 Delta - 220Y/127VAC, 50Hz, 3PH

Item #: 155136

Cat #: TF220105S

UPC: 047503220009

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, Export Model, 10 KVA, 440 Delta Volt Primary - 220Y/127 Volt Secondary, 50Hz, 3-Phase

Overview

Transformer, Dry Type, Export Model, 10 KVA, 440 Delta Volt Primary - 220Y/127 Volt Secondary, 50Hz, 3-Phase
Also known as: 047503220009, TF220105S

Specifications

Phase: 3
Volt Amps: 10kVA
Primary Voltage: 440 Delta
Secondary Voltage: 127/220Y
Phase: 3
Primary Voltage: 440 Delta
Volt Amps: 10kVA
Secondary Voltage: 127/220Y

Customer Reviews

No reviews for this product
(0)