1/2" Liquidtight Steel Flex, Type EF, Gray, 100' Coil

Item #: 155134

Cat #: EF050BLK100CL

UPC: 980050024914

Sign In or Register to view pricing and more.
Documents & Guides
1/2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 100 Foot Coil, General Construction Grade, No Bonding Wire

Overview

1/2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 100 Foot Coil, General Construction Grade, No Bonding Wire
A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Also known as: 980050024914, EF050BLK100CL

Specifications

Diameter: 1/2 in
Length: 100 ft
Jacket: PVC
Color: Black
Material: Steel
Package Type: Reel
Type: EF - Extra Flexible
Diameter: 1/2 in
Jacket: PVC
Material: Steel
Type: EF - Extra Flexible
Length: 100 ft
Color: Black
Package Type: Reel

Customer Reviews

No reviews for this product
(0)