2" Resi-gard With Tape, 50'

Item #: 15513

Cat #: SCJ4X1C-50

UPC: 034481161981

Documents & Guides
2" Resi-gard With Tape, 50 Ft.
Sign In or Register to view pricing and more.

No associated products found.

Overview

2" Resi-gard With Tape, 50 Ft.
Also known as: 034481161981, SCJ4X1C-50, Low voltage flex conduit

Specifications

Color: Orange
Length: 50 ft
Diameter: 2 in
Color: Orange
Diameter: 2 in
Length: 50 ft

Customer Reviews

No reviews for this product
(0)