This product may not be available in all locations.
2
more
QO PLUG-ON NEUT LC N3R 1PH MB 240V 100A
Item #: 1551237
Cat #: QO120M100PRB
UPC: 785901609513
Sign In or Register to view pricing and more.
Documents & Guides
QO PLUG-ON NEUT LC N3R 1PH MB 240V 100A
Overview
QO PLUG-ON NEUT LC N3R 1PH MB 240V 100A
Also known as: 785901609513, QO120M100PRB
Specifications
Family / Style: | QO |
Amps: | 100 |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Family / Style: | QO |
Volts AC: | 120/240 |
Amps: | 100 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)