LED HIGH BAY, 12000 LUMEN, 5000K, 120-277

Item #: 1551211

Cat #: PHG-12L-5K-70CRI-AS-P-W-MGG

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PHUZION PENDANT MOUNT 12K LUMEN 5000K CCT AUTO SENSING 120-277 SUPER DURABLE WHITE MEDIUM GLASS REFRACTOR

Overview

PHUZION PENDANT MOUNT 12K LUMEN 5000K CCT AUTO SENSING 120-277 SUPER DURABLE WHITE MEDIUM GLASS REFRACTOR
Also known as: PHG-12L-5K-70CRI-AS-P-W-MGG

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Lumens: 12000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 12000
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 70
Light Technology: LED

Customer Reviews

No reviews for this product
(0)