Combination Opening Wallplate, 2-Gang, Almond, Standard
Item #: 1551202
Cat #: FG-2-TD-AL
UPC: 027557554367
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang Combination Opening Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Almond Gloss.
Overview
2-Gang Combination Opening Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Almond Gloss.
Fassada, Gloss, Combination Traditional/Designer wallplate in almond
Also known as: 027557554367, FG-2-TD-AL
Specifications
Type: | Toggle Switch, Combination Plate, GFCI, Decora |
Gangs: | 2 |
Mounting: | Device |
Color: | Almond |
Type: | Toggle Switch, Combination Plate, GFCI, Decora |
Mounting: | Device |
Gangs: | 2 |
Color: | Almond |
Customer Reviews
No reviews for this product
(0)