52" Paddle Fan, 5-Blade, Bronze Finish
Item #:
1551
Cat #:
1540-10
UPC:
785652154003
Sign In or Register to view pricing and more.
52 Inch Paddle Fan, Blades: 5, 12° Blade Pitch, 3 Speed Reversible Motor, Energy Star Qualified, Color: Bronze, Safety Listed for Wet Location
Overview
52 Inch Paddle Fan, Blades: 5, 12° Blade Pitch, 3 Speed Reversible Motor, Energy Star Qualified, Color: Bronze, Safety Listed for Wet Location
Also known as: 785652154003, 1540-10
Specifications
Length: | 52 in |
Volts AC: | 120 |
Color: | Bronze |
Length: | 52 in |
Color: | Bronze |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)