FAZ-NA UL 489 MCB 3P 8A C CURVE

Item #: 1550881

Cat #: FAZ-C8/3-NA

UPC: 015081021226

Sign In or Register to view pricing and more.
Documents & Guides
Eaton FAZ branch protector,UL 489 Industrial miniature circuit breaker - supplementary protector,Medium levels of inrush current are expected,8 A,10 kAIC, 14 kAIC,Three-pole,277/480 V,5-10X /n,50-60 Hz,Screw terminals,C Curve

Overview

Eaton FAZ branch protector,UL 489 Industrial miniature circuit breaker - supplementary protector,Medium levels of inrush current are expected,8 A,10 kAIC, 14 kAIC,Three-pole,277/480 V,5-10X /n,50-60 Hz,Screw terminals,C Curve
EatonÆs FAZ-NA DIN-Rail mountable circuit breaker provides feeder and branch circuit protection, per UL 489. Typical uses include convenience receptacles, motor controls, load circuits leaving equipment, heating and air conditioning.
Also known as: 015081021226, FAZ-C8/3-NA

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 8
Type: Trip Curve C
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 8
Family / Style: FAZ-NA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)