LED Downlight, 6", CRT Series

Item #: 1550869

Cat #: CR6T-825L-40K-12-E26GU24

UPC: 849665023517

Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 6", CRT Series, 825 Lumens, 11W, 4000K, 120V, E26 Base

Overview

LED Downlight, 6", CRT Series, 825 Lumens, 11W, 4000K, 120V, E26 Base
The new CR6T LED downlight delivers up to 1,600 lumens while achieving over 75 lumens per watt. This breakthrough performance is achieved by combining the high efficacy and high-quality 90 CRI light. The CR6T is available in warm and cool color temperatures, and easily installs into most standard five-inch or six-inch recessed IC or non-IC housings.
Also known as: 849665023517, CR6T-825L-40K-12-E26GU24, drop tile light

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 11
Light Technology: LED
Color Temperature: 4000 (Cool White)
Light Technology: LED
Wattage: 11

Customer Reviews

No reviews for this product
(0)