This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
M18™ Random Orbit Sander Kit, 12,000 OPM Max, 7,000-12,000 OPM Variable Speed, Kit Includes: (1) Dust Canister, (1) Universal Hose Adapter, (1) Extension Adapter, (2) 80 Grit Sandpaper, (1) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828), (1) Multi-Voltage Charger & (1) Contractor Bag
Overview
M18™ Random Orbit Sander Kit, 12,000 OPM Max, 7,000-12,000 OPM Variable Speed, Kit Includes: (1) Dust Canister, (1) Universal Hose Adapter, (1) Extension Adapter, (2) 80 Grit Sandpaper, (1) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828), (1) Multi-Voltage Charger & (1) Contractor Bag
The M18™ 5 in. random orbit sander delivers corded power with 12,000 max OPM output. The 7,000-12,000 variable speed dial allows the user more control over the output of the tool to match the orbit speed for the application. The tool’s powerful motor allows the user to remove more material per battery charge. The M18™ random orbit sander powered by REDLITHIUM™ battery technology delivers up to 35 minutes of run-time on a M18™ 3.0 Ah battery pack (Battery sold separately).
Also known as: 045242520978, 2648-21
Specifications
Type: | Sander, Lithium Battery, orbital |
Type: | Sander, Lithium Battery, orbital |
Customer Reviews
No reviews for this product
(0)