Legend Plate, Push Button, UP, 30 mm, Standard

Item #: 15508

Cat #: 9001B253

UPC: 78590104242

Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, Push Button, UP, 30 mm, Standard

Overview

Legend Plate, Push Button, UP, 30 mm, Standard
Also known as: 78590104242, 9001B253

Specifications

Type: Legend Plate
Size: 30 mm
Standards: California Proposition 65
Type: Legend Plate
Standards: California Proposition 65
Size: 30 mm

Customer Reviews

No reviews for this product
(0)