PI LED 14" Flush Mount

Item #: 1550687

Cat #: 62-460

UPC: 04592367460

Sign In or Register to view pricing and more.
Documents & Guides
Pi - 14"- LED Flush - Brushed Nickel Finish

Overview

Pi - 14"- LED Flush - Brushed Nickel Finish
Satco's 62-460 Pi 14 inch integrated LED flush mount features round white etched Glass with a brushed Nickel accent, offering a clean aesthetic, superior light quality and energy savings that can go anywhere. Illuminate kitchens, bathrooms, hallways, and office spaces with this sleek, round flush mount fixture. Dimmable and long-lasting, this fixture delivers 50,000 hours of warm white light.
Also known as: 04592367460, 62-460

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 90
Material: Steel
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Lumens: 2125
Color Temperature: 3000 (Warm White)
Wattage: 25
Material: Steel
Light Technology: LED
Lumens: 2125
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)