120V AC/DC AMBER LED

Item #: 1550670
Cat #: HT8LEDAF7
UPC: 782113683249
Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Watertight/Oiltight-HT800, Replacement LED Bulb, 30.5 mm, watertight/oiltight-HT800, Amber, 120 Vac/Vdc, Replacement LED bulb, HT800, HT800 Series pushbuttons and indicating lights, 120V

Overview

30.5 mm, Watertight/Oiltight-HT800, Replacement LED Bulb, 30.5 mm, watertight/oiltight-HT800, Amber, 120 Vac/Vdc, Replacement LED bulb, HT800, HT800 Series pushbuttons and indicating lights, 120V
Eaton's HT800 series features a wide variety of devices, including momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push-pull switches. They are corrosion resistant and water- and oil-tight devices that are suitable for industrial applications, including replacement of other manufacturer's 30.5 mm pushbutton devices.
Also known as: 782113683249, HT8LEDAF7

Specifications

Color: Amber
Light Technology: LED
Color: Amber
Light Technology: LED

Customer Reviews

No reviews for this product
(0)