8.8W A19 LED Lamp, 50K
Item #: 1550430
Cat #: 8.8A19/PER/950/CL/G/E26/DIM-1FB-T20
UPC: 046677549237
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lamp, 8.8 Watt, 800 Lumen, 5000K, 120 Volt, A19, Cleard, Medium Base, Dimmable, 10 Per Pack, *Philips Part # 549238*
Overview
LED Lamp, 8.8 Watt, 800 Lumen, 5000K, 120 Volt, A19, Cleard, Medium Base, Dimmable, 10 Per Pack, *Philips Part # 549238*
Also known as: 046677549237, 8.8A19/PER/950/CL/G/E26/DIM-1FB-T20
Specifications
Base: | Medium Screw (E26) |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Lumens: | 800 |
Shape: | A19 (Arbitrary) |
Wattage: | 8.800 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | A19 (Arbitrary) |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Lumens: | 800 |
Wattage: | 8.800 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)