4' 13W T8 LED Lamp, 41K

Item #: 1550413

Cat #: LED13T8L48FPDIM841SUBG8

UPC: 046135405938

Documents & Guides
LED Lamp, 13 Watt, 4100K, 2200 Lumen, 120 Volt, T8 (Tubular), 48 Inch, 83 CRI, Nano Plastic, Dimmable, Standard Case Qty: 25 *Sylvania Part # 40593*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, 13 Watt, 4100K, 2200 Lumen, 120 Volt, T8 (Tubular), 48 Inch, 83 CRI, Nano Plastic, Dimmable, Standard Case Qty: 25 *Sylvania Part # 40593*
SubstiTUBE IPS LED T8 lamps are an energy saving alternative, designed to replace traditional fluorescent T8 lamps. These LED T8 lamps contain no mercury, provide instant light and a uniform light distribution.
Also known as: 046135405938, LED13T8L48FPDIM841SUBG8

Specifications

Color Temperature: 4100 (Cool White)
Family / Style: SubstiTUBE
Wattage: 13
Lumens: 2200
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Material: Nano Plastic
Type: Ballast Compatible (Type A)
Color Temperature: 4100 (Cool White)
Wattage: 13
Shape: T8 (Tubular)
Color Rendering Index (CRI): 83
Dimmable: Yes
Material: Nano Plastic
Family / Style: SubstiTUBE
Lumens: 2200
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)