SJOOW Portable Cord, 16/3, Yellow, 250'

Item #: 155037

Cat #: SJOOWASJOW163YEL250RL

UPC: 980130406500

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SJOOW / SJOW, 16/3 AWG, Rubber Cord, Yellow, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Weather Resistant

Overview

Portable Cord, SJOOW / SJOW, 16/3 AWG, Rubber Cord, Yellow, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: 980130406500, SJOOWASJOW163YEL250RL

Specifications

Jacket: Rubber
Length: 250 ft
Volts AC: 300
Conductors: 3
Material: Copper
Gauge: 16
Color: Yellow
Jacket: Rubber
Volts AC: 300
Material: Copper
Color: Yellow
Length: 250 ft
Conductors: 3
Gauge: 16

Customer Reviews

No reviews for this product
(0)