Safety Switch, Double Throw, Heavy Duty, 800A, 240VAC, NEMA 3R

Item #: 155027

Cat #: DT327FRK

UPC: 786685387260

Sign In or Register to view pricing and more.
800 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R

Overview

800 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R
Also known as: 786685387260, DT327FRK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 800
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
Amps: 800
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)