THHN/THWN-2 4/0 STR CU BK 500R

Item #: 1549904

Cat #: 20508802

UPC: 032886234156

Sign In or Register to view pricing and more.
Documents & Guides
THHN/THWN-2 4/0 STR CU BK 500R

Overview

THHN/THWN-2 4/0 STR CU BK 500R
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 032886234156, 20508802

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Gauge: 4/0
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 500 ft
Material: Copper
Gauge: 4/0
Conductors: 1
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)