This product has been discontinued.
LED High Bay, 178 Watt, 24000 lumen, 5000K, 120-277 Volt, White
Item #: 1549789
Cat #: IRH24LW
UPC: 765364931550
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, Round LED High Bay, 178 Watt, 24000 lumen, 5000K, 120-277 Volt, White Finish, Listed for wet locations and IP65 rated, Mounting heights up to 30 feet, 6' Cord Included, 13.4 Inch Diameter
Overview
LED High Bay, Round LED High Bay, 178 Watt, 24000 lumen, 5000K, 120-277 Volt, White Finish, Listed for wet locations and IP65 rated, Mounting heights up to 30 feet, 6' Cord Included, 13.4 Inch Diameter
The LED Round High Bay is made of die-cast aluminum with a clear tempered glass lens. The unit has a built-in heat sink and comes with a hook made of die-cast aluminum for a strong and easy installation A unique feature is the quick disconnected cable, it can quickly separate the driver from the LED module for easy maintenance.
Also known as: 765364931550, IRH24LW
Specifications
Wattage: | 54 |
Color: | Natural |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Wattage: | 54 |
Length: | 4 ft, 48 in |
Volts AC Range: | 120 - 277 |
Color: | Natural |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)