Safety Switch, 800A, 2P, 240V/250DC, HD Fusible, NEMA 3R

Item #: 154962

Cat #: DH327FRK

UPC: 782113589718

Sign In or Register to view pricing and more.
800 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250vdc, NEMA 3r

Overview

800 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250vdc, NEMA 3r
Also known as: 782113589718, DH327FRK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 800
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
Amps: 800
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)