SERIES COMPACT CIRCUIT PROTECTOR

Item #: 1549367

Cat #: CCP2R-3-30CC

UPC: 051712709699

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SERIES COMPACT CIRCUIT PROTECTOR

Overview

SERIES COMPACT CIRCUIT PROTECTOR
Also known as: 051712709699, CCP2R-3-30CC

Specifications

Poles: 3
Volts DC: 125
Mounting: DIN Rail
Amps: 30
Volts AC: 600
Class: CUBE
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Interrupt Rating DC: 100 kA
Volts DC: 125
Amps: 30
Class: CUBE
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)