350 MCM THHN/THWN-2 Stranded Copper, Black, 5000'

Item #: 154934

Cat #: THHN350STRBLK5000RL

UPC: 980100134532

Documents & Guides
350 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 5000 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

350 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 5000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100134532, THHN350STRBLK5000RL

Specifications

Jacket: PVC
Material: Copper
Color: Black
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 350 kcmil
Stranding: Stranded
Package Type: Reel
Jacket: PVC
Color: Black
Volts AC: 600
Gauge: 350 kcmil
Package Type: Reel
Material: Copper
Length: 5000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)