Fuse, Dead Front, Safety Cover, 0-30A, 600VAC, Class S/J

Item #: 15493

Cat #: DFC-10

UPC: 782001391331

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Dead Front, Safety Cover, 0 - 30 Amp, 600 Volt AC, Class S/J, No Indicator

Overview

Fuse, Dead Front, Safety Cover, 0 - 30 Amp, 600 Volt AC, Class S/J, No Indicator
Also known as: 782001391331, DFC-10

Specifications

Mounting: Snap On
Poles: 1
Amps: 30
Material: Thermoplastic
Class: J, S
Volts AC: 600
Mounting: Snap On
Amps: 30
Class: J, S
Poles: 1
Material: Thermoplastic
Volts AC: 600

Customer Reviews

No reviews for this product
(0)