Duplex Receptacle, 15A, 125V, 5-15R, Almond

Item #: 15491

Cat #: 5320-ACP

UPC: 078477828076

Sign In or Register to view pricing and more.
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, With Ears Duplex Receptacle, Straight Blade, Residential Grade, Grounding, All Screws Backed Out Contractor Pack, Quickwire Push-In & Side Wired, Steel Strap - Almond.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, With Ears Duplex Receptacle, Straight Blade, Residential Grade, Grounding, All Screws Backed Out Contractor Pack, Quickwire Push-In & Side Wired, Steel Strap - Almond.
Also known as: 078477828076, 5320-ACP

Specifications

Type: Grounding, Receptacle, Residential Grade, Duplex
Volts AC: 120
Amps: 15
Color: Almond
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Residential Grade, Duplex
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: Almond

Customer Reviews

No reviews for this product
(0)