![Pop-Up Floor Box, Dual Type A, 3.6A, USB, 15 Amp Outlet Pop-Up Floor Box, Dual Type A, 3.6A, USB, 15 Amp Outlet](https://rexel-cdn.com/products/pfus1-bz01.jpg?i=0D8CE10C-F660-49B5-861B-A301FB92EE79&f=420)
Pop-Up Floor Box, Dual Type A, 3.6A, USB, 15 Amp Outlet
Item #: 1548770
Cat #: PFUS1-BZ
UPC: 078477950531
Sign In or Register to view pricing and more.
Documents & Guides
Pop-Up Floor Box with Combination Duplex Receptacle/Outlet and USB Charger, 15 Amp, 125 Volt, Decora Tamper-Resistant Receptacle/Outlet, NEMA 5-15R, 3.6 Amps, 5VDC, 2.0 Type A USB Charger That Is Pre-Wired to Terminal Block - Bronze
Overview
Pop-Up Floor Box with Combination Duplex Receptacle/Outlet and USB Charger, 15 Amp, 125 Volt, Decora Tamper-Resistant Receptacle/Outlet, NEMA 5-15R, 3.6 Amps, 5VDC, 2.0 Type A USB Charger That Is Pre-Wired to Terminal Block - Bronze
Pop-Up Floor Box with Combination Duplex Receptacle/Outlet and USB charger. 15 Amp, 125 Volt, Decora Tamper-Resistant Receptacle/Outlet, NEMA 5-15R, 3.6 Amps, 5VDC, 2.0 Type A USB Charger that is Pre-Wired to Terminal Block - Bronze
Also known as: 078477950531, PFUS1-BZ
Specifications
Poles: | 2 |
Amps: | 15 |
Volts AC: | 125 |
Color: | Bronze |
NEMA Configuration: | 5-15R |
Poles: | 2 |
Volts AC: | 125 |
NEMA Configuration: | 5-15R |
Amps: | 15 |
Color: | Bronze |
Customer Reviews
No reviews for this product
(0)