LED Adjustable Gimbal, 5"/6", 8 Watt, 600 Lumen, 3500K, 120V

Item #: 1548753

Cat #: LA56069351EWH

UPC: 080083818266

Sign In or Register to view pricing and more.
Documents & Guides
LED Adjustable Gimbal, 5-Inch/6-Inch, 8 Watt, 600 Lumen, 3500K, 120 Volt, Dimmable, Matte White Finish

Overview

LED Adjustable Gimbal, 5-Inch/6-Inch, 8 Watt, 600 Lumen, 3500K, 120 Volt, Dimmable, Matte White Finish
Also known as: 080083818266, LA56069351EWH

Specifications

Volts AC: 120
Color: Matte White
Diameter: 5 in, 6 in
Wattage: 8
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Diameter: 5 in, 6 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Color: Matte White
Wattage: 8
Light Technology: LED

Customer Reviews

No reviews for this product
(0)