High Mast LED Fixture, 5000K, 83170L, 627W, 347-480V

Item #: 1548676

Cat #: HMLED3-PK4-50K-HVOLT-G-AW-PSC-P7

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
High Mast LED Fixture, 12 Modules, 5000K, 83170 Lumen, 672 Watt, 347-480 Volt, Gray, Wide Area Optical, 7-Pin NEMA Photocell Receptacle and Shorting Cap

Overview

High Mast LED Fixture, 12 Modules, 5000K, 83170 Lumen, 672 Watt, 347-480 Volt, Gray, Wide Area Optical, 7-Pin NEMA Photocell Receptacle and Shorting Cap
HMLED3 applications include highways, interchanges, ports, rail yards, container yards, correctional facilities, truck stops, water treatment plants, large area industrial, airports, security lighting, toll plazas, and sports lighting.
Also known as: HMLED3-PK4-50K-HVOLT-G-AW-PSC-P7

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 672
Type: Pole Fixture
Light Technology: LED
Volts AC Range: 347 - 480
Color Temperature: 5000 (Bright White)
Type: Pole Fixture
Volts AC Range: 347 - 480
Wattage: 672
Light Technology: LED

Customer Reviews

No reviews for this product
(0)