Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Two Door Disconnect N4x Encl., Bulletin A21s4 (stainless Steel Two-door 4x Disconnect Enclosures), Size/dims: 72.12x73.75x12.12 , Material/finish: Ss Type 304
Overview
Two Door Disconnect N4x Encl., Bulletin A21s4 (stainless Steel Two-door 4x Disconnect Enclosures), Size/dims: 72.12x73.75x12.12 , Material/finish: Ss Type 304
Also known as: 783510111021, A72X7312SSLPN4
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)