EZ Exit LED Emergency System

Item #: 1548507

Cat #: FHEZ17A48

UPC: 847098044338

Sign In or Register to view pricing and more.
Documents & Guides
48" EZ Exit Luminaire; 17W HotSpot Constant Power Emergency Driver: 2 Caddy & 2 Silver clips; 4 Screws; 10' Extension harness. High output linear LED strips install quickly in standard T-grid ceilings, with constant power emergency drivers mounted out of sight above the grid.

Overview

48" EZ Exit Luminaire; 17W HotSpot Constant Power Emergency Driver: 2 Caddy & 2 Silver clips; 4 Screws; 10' Extension harness. High output linear LED strips install quickly in standard T-grid ceilings, with constant power emergency drivers mounted out of sight above the grid.
Also known as: 847098044338, FHEZ17A48

Specifications

Wattage: 17
Color: White
Volts DC: 14.400
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 17
Volts DC: 14.400
Volts AC Range: 120 - 277
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)