Terminal Block, Feed Through, 20A, 600VAC/DC, 5.1mm, Red, 28-12AWG

Item #: 1548460

Cat #: 1492-P3Q-RE

UPC: 889508621210

Documents & Guides
Terminal Blocks, 5.1 mm, (AWG 28 - AWG 12), 20 Amp, 600 Volt AC/DC, Feed-Through, Single Level, 2 Connection Points Each Side, Red
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Blocks, 5.1 mm, (AWG 28 - AWG 12), 20 Amp, 600 Volt AC/DC, Feed-Through, Single Level, 2 Connection Points Each Side, Red
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-P3Q from Rockwell Automation® is a gray 2.5 mm push-in terminal block with four connection points. It is single-level and feed-through. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508621210, 1492-P3Q-RE

Specifications

Type: Terminal Block, Push In Connector
Color: Red
Type: Terminal Block, Push In Connector
Color: Red

Customer Reviews

No reviews for this product
(0)