LED Area Light, Type III

Item #: 1548386

Cat #: C-AR-A-SL3-30L-40K-UL-3PC-DB

UPC: 849665026891

Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, Type III, 30300 Lumens, 220 Watt, 4000K, 120-277 Volt, 3-Pin Receptacle with Shortcap, Dark Bronze

Overview

LED Area Light, Type III, 30300 Lumens, 220 Watt, 4000K, 120-277 Volt, 3-Pin Receptacle with Shortcap, Dark Bronze
Also known as: 849665026891, C-AR-A-SL3-30L-40K-UL-3PC-DB

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 220
Type: Area Light
Light Technology: LED
Volts AC Range: 120 - 277
Color: Dark Bronze
Wattage: 220
Light Technology: LED
Color Temperature: 4000 (Cool White)
Type: Area Light
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)