LED Area Light, Type V

Item #: 1548385

Cat #: C-AR-A-SL5-18L-40K-UL-3PC-DB

UPC: 849665027041

Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, Type V, 18500 Lumens, 150 Watt, 4000K, 120-277 Volt, 3-Pin Receptacle with Shortcap, Dark Bronze

Overview

LED Area Light, Type V, 18500 Lumens, 150 Watt, 4000K, 120-277 Volt, 3-Pin Receptacle with Shortcap, Dark Bronze
Also known as: 849665027041, C-AR-A-SL5-18L-40K-UL-3PC-DB

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 150
Type: Area Light
Light Technology: LED
Volts AC Range: 120 - 277
Color: Dark Bronze
Wattage: 150
Light Technology: LED
Color Temperature: 4000 (Cool White)
Type: Area Light
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)