This product has been discontinued.
linear Wrap, 19W, 2400L, 120-277V, 4000k White
Item #: 1548372
Cat #: C-WR-A-WLIN2-24L-40K-WH
UPC: 849665025689
Sign In or Register to view pricing and more.
Documents & Guides
2' LED linear Wrap, 19 Watt, 2400 Lumens, 120 - 277 Volts, 4000k, Surface or Junction Box, White
Overview
2' LED linear Wrap, 19 Watt, 2400 Lumens, 120 - 277 Volts, 4000k, Surface or Junction Box, White
Also known as: 849665025689, C-WR-A-WLIN2-24L-40K-WH
Specifications
Color Temperature: | 4000 (Cool White) |
Length: | 24 in , 2 ft |
Color: | White |
Wattage: | 19 |
Lumens: | 2400 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Color: | White |
Lumens: | 2400 |
Volts AC Range: | 120 - 277 |
Length: | 24 in , 2 ft |
Wattage: | 19 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)